- 2 Station Aluminum D07 Manifold
- Parallel Circuit
- 4" Valve Spacing (Ports A & B)
- SAE-12 Ports A & B
- SAE-12 Port P
| No. of Stations | 2 |
| Port B | SAE-12 |
| Material | Aluminum |
| Ports P & T Spacing | 2 1/8 in |
| Pressure Isolation | No Pressure Isolation |
| Length | 8 in |
| Port Type | SAE |
| Relief Cavity Location With Isolation | Not Applicable |
| NFPA Size | D07 |
| Tank Isolation | No Tank Isolation |
| Circuit | Parallel Circuit |
| Height | 5 in |
| Mechanical Options | None |
| Port P | SAE-12 |
| Width | 4 in |
| Pilot Port Size | No Pilot Ports |
| Port A | SAE-12 |
| Ports A & B Spacing | 4 in |
| Port T | SAE-16 |
| Relief Cavity | No Relief Cavity |
| Weight | 13.42 LB |

