Product details
- 4 Station Aluminum D07 Manifold
- Series Circuit
- 4" Valve Spacing (Ports A & B)
- 3/4" NPTF Ports A & B
- 3/4" NPTF Port P
Specifications
Mechanical Options | None |
Circuit | Series Circuit |
Pilot Port Size | No Pilot Ports |
Relief Cavity | No Relief Cavity |
Ports A & B Spacing | 4 in |
Material | Aluminum |
Length | 16 in |
Tank Isolation | No Tank Isolation |
Width | 4.630 in |
NFPA Size | D07 |
Port Type | NPTF |
Port P | 3/4 in NPTF |
Ports P & T Spacing | 1 9/16 in |
Port A | 3/4 in NPTF |
Height | 6.130 in |
No. of Stations | 4 |
Relief Cavity Location With Isolation | Not Applicable |
Port T | 1 in NPTF |
Pressure Isolation | No Pressure Isolation |
Port B | 3/4 in NPTF |
Weight | 40.0 LB |