- Aluminum Cover Plate
- Size D08
- Parallel Circuit
- w/o Gauge Port
- Inch Bolt Kit Included
includes
- Cover plate mounting hardware
| Bolt Kit | Inch Bolt Kit |
| Pressure [Max] | 3000 psi |
| Gauge Port | w/o Gauge Port |
| Material | Aluminum |
| Type | Parallel Circuit |
| Circuit | Parallel Circuit |
| NFPA Size | D08 |
| Weight | 3.18 LB |

