- Aluminum Cover Plate
- Size D08
- Parallel Circuit
- w/o Gauge Port
- Metric Bolt Kit Included
| Material | Aluminum |
| Circuit | Parallel Circuit |
| Bolt Kit | Metric Bolt Kit |
| NFPA Size | D08 |
| Gauge Port | w/o Gauge Port |
| Weight | 2.0 LB |
| Material | Aluminum |
| Circuit | Parallel Circuit |
| Bolt Kit | Metric Bolt Kit |
| NFPA Size | D08 |
| Gauge Port | w/o Gauge Port |
| Weight | 2.0 LB |