- Aluminum Valve Adapter
- D08 Valve to Denison D1D12-3 Manifold
- Port Orientation is A to A, B to B
- Inch Type Bolt Kit
| Manifold Pattern | Denison D1D12-3 |
| Valve Pattern | D08 |
| Material | Aluminum |
| Port Orientation | A to A, B to B |
| Bolt Kit | Inch Bolt Kit |
| Weight | 6.7 LB |

