- 3 Station Aluminum D08 Manifold
- Parallel Circuit - High Flow
- 5" Valve Spacing (Ports A & B)
- SAE-20 Ports A & B
- SAE-20 Port P
| Material | Aluminum |
| Width | 6 in |
| Relief Cavity Location With Isolation | Not Applicable |
| Circuit | Parallel Circuit - High Flow |
| Pressure Isolation | No Pressure Isolation |
| Port Type | SAE |
| Port A | SAE-20 |
| Height | 7 in |
| No. of Stations | 3 |
| Port B | SAE-20 |
| NFPA Size | D08 |
| Tank Isolation | No Tank Isolation |
| Ports P & T Spacing | 3.09 in |
| Ports A & B Spacing | 5 in |
| Port P | SAE-20 |
| Relief Cavity | Common Cavity C-16-2 |
| Mechanical Options | None |
| Length | 16 3/4 in |
| Pilot Port Size | No Pilot Ports |
| Port T | SAE-24 |
| Weight | 70.0 LB |

