- 4 Station Aluminum D08 Manifold
- Parallel Circuit - High Flow
- 5" Valve Spacing (Ports A & B)
- SAE-20 Ports A & B
- SAE-20 Port P
| Port P | SAE-20 |
| No. of Stations | 4 |
| Relief Cavity Location With Isolation | Not Applicable |
| Port A | SAE-20 |
| Pilot Port Size | X Port - US Standard |
| Ports A & B Spacing | 5 in |
| Width | 6 in |
| Port T | SAE-24 |
| Material | Aluminum |
| Height | 7 in |
| NFPA Size | D08 |
| Ports P & T Spacing | 3.09 in |
| Mechanical Options | Pilot Ports, Pressure Isolation, Tank Isolation |
| Relief Cavity | No Relief Cavity |
| Tank Isolation | Tank Isolation Between Stations 1 & 2 |
| Circuit | Parallel Circuit - High Flow |
| Port B | SAE-20 |
| Length | 22 in |
| Port Type | SAE |
| Pressure Isolation | Pressure Isolation Between Stations 1 & 2 |
| Weight | 92.0 LB |

