- 1 Station Aluminum D08 Manifold
- Parallel Circuit
- 5" Valve Spacing (Ports A & B)
- M33 Ports A & B
- M33 Port P
| Height | 6 3/4 in |
| Circuit | Parallel Circuit |
| Port T | M42 |
| Mechanical Options | None |
| Ports P & T Spacing | 2 3/4 in |
| Ports A & B Spacing | 5 in |
| Material | Aluminum |
| Tank Isolation | No Tank Isolation |
| No. of Stations | 1 |
| Width | 4 3/4 in |
| Pressure Isolation | No Pressure Isolation |
| NFPA Size | D08 |
| Length | 5 1/4 in |
| Port A | M33 |
| Relief Cavity Location With Isolation | Not Applicable |
| Port Type | Metric |
| Pilot Port Size | No Pilot Ports |
| Relief Cavity | No Relief Cavity |
| Port B | M33 |
| Port P | M33 |
| Weight | 12.0 LB |

