- 3 Station Aluminum D08 Manifold
- Parallel Circuit
- 5 1/4" Valve Spacing (Ports A & B)
- SAE-16 Ports A & B
- SAE-16 Port P
description
- Parallel and series circuit D03, D05, and D08 aluminum manifolds for mounting industry standard directional control valves.
features
- Foot brackets included
- SAE ports are standard
- Flow rating of 41 gpm @ 15 ft/sec
| Circuit | Parallel Circuit |
| Mechanical Options | None |
| Tank Isolation | No Tank Isolation |
| Port Type | SAE |
| Port P | SAE-16 |
| Pressure Isolation | No Pressure Isolation |
| Pilot Port Size | No Pilot Ports |
| NFPA Size | D08 |
| Pressure [Max] | 3000 psi |
| Port T | SAE-20 |
| Relief Cavity Location With Isolation | Not Applicable |
| Width | 4 3/4 in |
| Ports P & T Spacing | 2 3/4 in |
| Length | 15 3/4 in |
| Relief Cavity | No Relief Cavity |
| Flow | 41 gal/min |
| Family Name | D08 Aluminum Directional Valve Manifold |
| Port A | SAE-16 |
| Ports A & B Spacing | 5 1/4 in |
| Port B | SAE-16 |
| Mounting Type | Foot Bracket |
| Height | 6 1/4 in |
| No. of Stations | 3 |
| Material | Aluminum |
| Weight | 44.0 LB |

