- Aluminum Subplate
- NFPA Size D08
- SAE-16 Port Size
- Back Ported
- w/o Relief Cavity
features
- Iron subplates for mounting the DO3, DO5 and DO8 directional control valves as well as any sandwich or stackable valves that work in conjunction with the specific directional control valves
- Side or bottom ported subplates
- NPT or SAE ports available
| Material | Aluminum |
| Relief Cavity | w/o Relief Cavity |
| Pressure [Max] | 3000 psi |
| Interface | D08 |
| Circuit | N/A |
| Family Name | D08 Aluminum Directional Valve Subplate |
| Port Size | SAE-16 |
| Port Location | Back Port |
| Port Type | SAE |
| Weight | 3.4 LB |

