- Aluminum Subplate
- NFPA Size D08
- SAE-16 Port Size
- Dual Ported
- Common Cavity C-10-2
| Family Name | D08 Aluminum Directional Valve Subplate |
| Circuit | Main Relief P to T |
| Material | Aluminum |
| Port Size | SAE-16 |
| Relief Cavity | C-10-2 |
| Interface | D08 |
| Port Location | Dual Ported |
| Port Type | SAE |
| Pressure [Max] | 3000 psi |
| Weight | 7.0 LB |

