- Aluminum Subplate
- NFPA Size D08
- 1 1/4" NPT Port Size
- Dual Ported
- Main Relief P to T
features
- Iron subplates for mounting the DO3, DO5 and DO8 directional control valves as well as any sandwich or stackable valves that work in conjunction with the specific directional control valves
- Side or bottom ported subplates
- NPT or SAE ports available
| Relief Cavity | Modular Cavity C-10-2 |
| Port Type | NPT |
| Port Location | Dual Ported |
| Interface | D08 |
| Material | Aluminum |
| Circuit | Main Relief P to T |
| Port Size | 1 1/4 |
| Weight | 11.65 LB |

