- Aluminum Subplate
- NFPA Size D08
- SAE-16 Port Size
- Side Ported
- w/o Relief Cavity
| Circuit | N/A |
| Port Size | SAE-16 |
| Port Location | Side Port |
| Interface | D08 |
| Pressure [Max] | 3000 psi |
| Relief Cavity | w/o Relief Cavity |
| Family Name | D08 Aluminum Directional Valve Subplate |
| Material | Aluminum |
| Port Type | SAE |
| Weight | 4.5 LB |

