- 3 Station Aluminum Header Manifold
- Ports Out One Side Only
- SAE-24 End Ports
- SAE-20 Side Ports
| Port Location | One Side Only |
| Port Type | SAE |
| No. of Stations | 3 |
| Side Ports | SAE-20 |
| Material | Aluminum |
| End Ports | SAE-24 |
| Weight | 11.9 LB |
| Port Location | One Side Only |
| Port Type | SAE |
| No. of Stations | 3 |
| Side Ports | SAE-20 |
| Material | Aluminum |
| End Ports | SAE-24 |
| Weight | 11.9 LB |