- 3 Station Aluminum Header Manifold
- Ports Out One Side Only
- SAE-32 End Ports
- SAE-24 Side Ports
| End Ports | SAE-32 |
| No. of Stations | 3 |
| Side Ports | SAE-24 |
| Port Type | SAE |
| Port Location | One Side Only |
| Material | Aluminum |
| Weight | 20.0 LB |
| End Ports | SAE-32 |
| No. of Stations | 3 |
| Side Ports | SAE-24 |
| Port Type | SAE |
| Port Location | One Side Only |
| Material | Aluminum |
| Weight | 20.0 LB |