- 6 Station Aluminum Header Manifold
- Ports Out One Side Only
- 1 1/2" NPTF End Ports
- 1 1/4" NPTF Side Ports
| End Ports | 1 1/2 |
| Material | Aluminum |
| Port Location | One Side Only |
| Port Type | NPTF |
| Side Ports | 1 1/4 |
| No. of Stations | 6 |
| Weight | 24.0 LB |
| End Ports | 1 1/2 |
| Material | Aluminum |
| Port Location | One Side Only |
| Port Type | NPTF |
| Side Ports | 1 1/4 |
| No. of Stations | 6 |
| Weight | 24.0 LB |