- 8 Station Aluminum Header Manifold
- Ports Out One Side Only
- 1/8" NPTF End Ports
- 1/16" NPTF Side Ports
| Port Type | NPTF |
| Port Location | One Side Only |
| Side Ports | 1/16 |
| Material | Aluminum |
| End Ports | 1/8 |
| No. of Stations | 8 |
| Weight | 2.0 LB |
| Port Type | NPTF |
| Port Location | One Side Only |
| Side Ports | 1/16 |
| Material | Aluminum |
| End Ports | 1/8 |
| No. of Stations | 8 |
| Weight | 2.0 LB |