- 8 Station Aluminum Header Manifold
- Ports Out One Side Only
- 3/8" NPTF End Ports
- 1/4" NPTF Side Ports
| No. of Stations | 8 |
| Side Ports | 1/4 |
| Material | Aluminum |
| Port Type | NPTF |
| End Ports | 3/8 |
| Port Location | One Side Only |
| Weight | 4.18 LB |
| No. of Stations | 8 |
| Side Ports | 1/4 |
| Material | Aluminum |
| Port Type | NPTF |
| End Ports | 3/8 |
| Port Location | One Side Only |
| Weight | 4.18 LB |