- 8 Station Aluminum Header Manifold
- Ports Out One Side Only
- SAE-8 End Ports
- SAE-6 Side Ports
| Port Type | SAE |
| No. of Stations | 8 |
| Port Location | One Side Only |
| Material | Aluminum |
| End Ports | SAE-8 |
| Side Ports | SAE-6 |
| Weight | 4.65 LB |
| Port Type | SAE |
| No. of Stations | 8 |
| Port Location | One Side Only |
| Material | Aluminum |
| End Ports | SAE-8 |
| Side Ports | SAE-6 |
| Weight | 4.65 LB |