- 8 Station Aluminum Header Manifold
- Ports Out One Side Only
- 1" NPTF End Ports
- 3/4" NPTF Side Ports
| No. of Stations | 8 |
| Side Ports | 3/4 |
| End Ports | 1 |
| Port Location | One Side Only |
| Port Type | NPTF |
| Material | Aluminum |
| Weight | 2.0 LB |
| No. of Stations | 8 |
| Side Ports | 3/4 |
| End Ports | 1 |
| Port Location | One Side Only |
| Port Type | NPTF |
| Material | Aluminum |
| Weight | 2.0 LB |