Product details
- 10 Station Aluminum Header Manifold
- Ports Out One Side Only
- 1/4" NPTF End Ports
- 1/8" NPTF Side Ports
Specifications
Port Type | NPTF |
Port Location | One Side Only |
No. of Stations | 10 |
Material | Aluminum |
End Ports | 1/4 |
Side Ports | 1/8 |
Weight | 2.0 LB |