- 10 Station Aluminum Header Manifold
- Ports Out One Side Only
- 1/2" NPTF End Ports
- 3/8" NPTF Side Ports
| Material | Aluminum |
| Port Location | One Side Only |
| Port Type | NPTF |
| Side Ports | 3/8 |
| No. of Stations | 10 |
| End Ports | 1/2 |
| Weight | 7.55 LB |
| Material | Aluminum |
| Port Location | One Side Only |
| Port Type | NPTF |
| Side Ports | 3/8 |
| No. of Stations | 10 |
| End Ports | 1/2 |
| Weight | 7.55 LB |