- 4 Station Aluminum Header Manifold
- Ports Out Two Adjacent Sides
- 3/8" NPTF End Ports
- 1/4" NPTF Side Ports
| No. of Stations | 4 |
| Material | Aluminum |
| Port Location | Two Adjacent Sides |
| Side Ports | 1/4 |
| End Ports | 3/8 |
| Port Type | NPTF |
| Weight | 2.1 LB |
| No. of Stations | 4 |
| Material | Aluminum |
| Port Location | Two Adjacent Sides |
| Side Ports | 1/4 |
| End Ports | 3/8 |
| Port Type | NPTF |
| Weight | 2.1 LB |