- 6 Station Aluminum Header Manifold
- Ports Out Two Adjacent Sides
- 1 1/4" NPTF End Ports
- 1" NPTF Side Ports
| Port Type | NPTF |
| No. of Stations | 6 |
| Material | Aluminum |
| End Ports | 1 1/4 |
| Side Ports | 1 |
| Port Location | Two Adjacent Sides |
| Weight | 15.75 LB |
| Port Type | NPTF |
| No. of Stations | 6 |
| Material | Aluminum |
| End Ports | 1 1/4 |
| Side Ports | 1 |
| Port Location | Two Adjacent Sides |
| Weight | 15.75 LB |