- 8 Station Aluminum Header Manifold
- Ports Out Two Adjacent Sides
- SAE-12 End Ports
- SAE-8 Side Ports
| End Ports | SAE-12 |
| Material | Aluminum |
| No. of Stations | 8 |
| Port Type | SAE |
| Side Ports | SAE-8 |
| Port Location | Two Adjacent Sides |
| Weight | 8.3 LB |
| End Ports | SAE-12 |
| Material | Aluminum |
| No. of Stations | 8 |
| Port Type | SAE |
| Side Ports | SAE-8 |
| Port Location | Two Adjacent Sides |
| Weight | 8.3 LB |