- 8 Station Aluminum Header Manifold
- Ports Out Two Adjacent Sides
- 1 1/2" NPTF End Ports
- 1 1/4" NPTF Side Ports
| Material | Aluminum |
| Port Location | Two Adjacent Sides |
| No. of Stations | 8 |
| End Ports | 1 1/2 |
| Port Type | NPTF |
| Side Ports | 1 1/4 |
| Weight | 2.0 LB |
| Material | Aluminum |
| Port Location | Two Adjacent Sides |
| No. of Stations | 8 |
| End Ports | 1 1/2 |
| Port Type | NPTF |
| Side Ports | 1 1/4 |
| Weight | 2.0 LB |