- 2 Station Aluminum Header Manifold
- Ports Out Two Opposite Sides
- 1 1/4" NPTF End Ports
- 1" NPTF Side Ports
| Port Type | NPTF |
| Side Ports | 1 |
| End Ports | 1 1/4 |
| Port Location | Two Opposite Sides |
| No. of Stations | 2 |
| Material | Aluminum |
| Weight | 5.5 LB |
| Port Type | NPTF |
| Side Ports | 1 |
| End Ports | 1 1/4 |
| Port Location | Two Opposite Sides |
| No. of Stations | 2 |
| Material | Aluminum |
| Weight | 5.5 LB |