- 3 Station Aluminum Header Manifold
- Ports Out Two Opposite Sides
- 3/4" NPTF End Ports
- 1/2" NPTF Side Ports
| Material | Aluminum |
| Port Location | Two Opposite Sides |
| No. of Stations | 3 |
| End Ports | 3/4 |
| Side Ports | 1/2 |
| Port Type | NPTF |
| Weight | 2.55 LB |
| Material | Aluminum |
| Port Location | Two Opposite Sides |
| No. of Stations | 3 |
| End Ports | 3/4 |
| Side Ports | 1/2 |
| Port Type | NPTF |
| Weight | 2.55 LB |