- 3 Station Aluminum Header Manifold
- Ports Out Two Opposite Sides
- SAE-16 End Ports
- SAE-12 Side Ports
| No. of Stations | 3 |
| Port Location | Two Opposite Sides |
| Side Ports | SAE-12 |
| Material | Aluminum |
| Port Type | SAE |
| End Ports | SAE-16 |
| Weight | 5.05 LB |
| No. of Stations | 3 |
| Port Location | Two Opposite Sides |
| Side Ports | SAE-12 |
| Material | Aluminum |
| Port Type | SAE |
| End Ports | SAE-16 |
| Weight | 5.05 LB |