- 4 Station Aluminum Header Manifold
- Ports Out Two Opposite Sides
- SAE-6 End Ports
- SAE-4 Side Ports
| Port Location | Two Opposite Sides |
| End Ports | SAE-6 |
| Side Ports | SAE-4 |
| Material | Aluminum |
| Port Type | SAE |
| No. of Stations | 4 |
| Weight | 2.2 LB |
| Port Location | Two Opposite Sides |
| End Ports | SAE-6 |
| Side Ports | SAE-4 |
| Material | Aluminum |
| Port Type | SAE |
| No. of Stations | 4 |
| Weight | 2.2 LB |