- 4 Station Aluminum Header Manifold
- Ports Out Two Opposite Sides
- 3/4" NPTF End Ports
- 1/2" NPTF Side Ports
| No. of Stations | 4 |
| Side Ports | 1/2 |
| Port Location | Two Opposite Sides |
| Port Type | NPTF |
| End Ports | 3/4 |
| Material | Aluminum |
| Weight | 3.3 LB |
| No. of Stations | 4 |
| Side Ports | 1/2 |
| Port Location | Two Opposite Sides |
| Port Type | NPTF |
| End Ports | 3/4 |
| Material | Aluminum |
| Weight | 3.3 LB |