text.skipToContent text.skipToNavigation


AH1800416P

Header Manifold

Item #100173295
each
    Shipment Options

Product details

  • 4 Station Aluminum Header Manifold
  • Ports Out Two Opposite Sides
  • 1 1/4" NPTF End Ports
  • 1" NPTF Side Ports

Specifications

Port Location Two Opposite Sides
Port Type NPTF
No. of Stations 4
End Ports 1 1/4
Side Ports 1
Material Aluminum
Weight 2.0 LB

You May Also Like