- 6 Station Aluminum Header Manifold
- Ports Out Two Opposite Sides
- SAE-6 End Ports
- SAE-4 Side Ports
| End Ports | SAE-6 |
| Port Location | Two Opposite Sides |
| No. of Stations | 6 |
| Material | Aluminum |
| Side Ports | SAE-4 |
| Port Type | SAE |
| Weight | 3.1 LB |
| End Ports | SAE-6 |
| Port Location | Two Opposite Sides |
| No. of Stations | 6 |
| Material | Aluminum |
| Side Ports | SAE-4 |
| Port Type | SAE |
| Weight | 3.1 LB |