- 6 Station Aluminum Header Manifold
- Ports Out Two Opposite Sides
- SAE-24 End Ports
- SAE-20 Side Ports
| Port Location | Two Opposite Sides |
| Side Ports | SAE-20 |
| Port Type | SAE |
| No. of Stations | 6 |
| Material | Aluminum |
| End Ports | SAE-24 |
| Weight | 22.3 LB |
| Port Location | Two Opposite Sides |
| Side Ports | SAE-20 |
| Port Type | SAE |
| No. of Stations | 6 |
| Material | Aluminum |
| End Ports | SAE-24 |
| Weight | 22.3 LB |