- 10 Station Aluminum Header Manifold
- Ports Out Two Opposite Sides
- SAE-16 End Ports
- SAE-12 Side Ports
| End Ports | SAE-16 |
| Side Ports | SAE-12 |
| Material | Aluminum |
| Port Type | SAE |
| No. of Stations | 10 |
| Port Location | Two Opposite Sides |
| Weight | 2.0 LB |
| End Ports | SAE-16 |
| Side Ports | SAE-12 |
| Material | Aluminum |
| Port Type | SAE |
| No. of Stations | 10 |
| Port Location | Two Opposite Sides |
| Weight | 2.0 LB |