- 3 Station Aluminum Junction Manifold
- Ports Out Two Adjacent Sides
- 3/8" NPTF Side Ports
| Port Location | Two Adjacent Sides |
| Material | Aluminum |
| Side Ports | 3/8 |
| Port Type | NPTF |
| No. of Stations | 3 |
| Weight | 2.0 LB |
| Port Location | Two Adjacent Sides |
| Material | Aluminum |
| Side Ports | 3/8 |
| Port Type | NPTF |
| No. of Stations | 3 |
| Weight | 2.0 LB |