text.skipToContent text.skipToNavigation


AJ0900616S

Junction Manifold

Item #100173386

Product details

  • 6 Station Aluminum Junction Manifold
  • Ports Out Two Adjacent Sides
  • SAE-16 Side Ports

Specifications

Port Type SAE
Port Location Two Adjacent Sides
No. of Stations 6
Side Ports SAE-16
Material Aluminum
Weight 2.0 LB

You May Also Like