text.skipToContent text.skipToNavigation


AJ0900804P

Junction Manifold

Item #100173391

Product details

  • 8 Station Aluminum Junction Manifold
  • Ports Out Two Adjacent Sides
  • 1/4" NPTF Side Ports

Specifications

Port Type NPTF
Port Location Two Adjacent Sides
No. of Stations 8
Side Ports 1/4
Material Aluminum
Weight 4.35 LB

You May Also Like