- 8 Station Aluminum Junction Manifold
- Ports Out Two Adjacent Sides
- SAE-6 Side Ports
| No. of Stations | 8 |
| Side Ports | SAE-6 |
| Port Type | SAE |
| Port Location | Two Adjacent Sides |
| Material | Aluminum |
| Weight | 2.0 LB |
| No. of Stations | 8 |
| Side Ports | SAE-6 |
| Port Type | SAE |
| Port Location | Two Adjacent Sides |
| Material | Aluminum |
| Weight | 2.0 LB |