- 10 Station Aluminum Junction Manifold
- Ports Out Two Adjacent Sides
- 3/4" NPTF Side Ports
| Side Ports | 3/4 |
| Material | Aluminum |
| No. of Stations | 10 |
| Port Type | NPTF |
| Port Location | Two Adjacent Sides |
| Weight | 2.0 LB |
| Side Ports | 3/4 |
| Material | Aluminum |
| No. of Stations | 10 |
| Port Type | NPTF |
| Port Location | Two Adjacent Sides |
| Weight | 2.0 LB |