- 2 Station Aluminum Junction Manifold
- Ports Out Two Opposite Sides
- 3/8" NPTF Side Ports
| Port Location | Two Opposite Sides |
| Side Ports | 3/8 |
| No. of Stations | 2 |
| Material | Aluminum |
| Port Type | NPTF |
| Weight | 1.55 LB |
| Port Location | Two Opposite Sides |
| Side Ports | 3/8 |
| No. of Stations | 2 |
| Material | Aluminum |
| Port Type | NPTF |
| Weight | 1.55 LB |