- 2 Station Aluminum Junction Manifold
- Ports Out Two Opposite Sides
- 3/4" NPTF Side Ports
| Port Location | Two Opposite Sides |
| Side Ports | 3/4 |
| No. of Stations | 2 |
| Port Type | NPTF |
| Material | Aluminum |
| Weight | 4.15 LB |
| Port Location | Two Opposite Sides |
| Side Ports | 3/4 |
| No. of Stations | 2 |
| Port Type | NPTF |
| Material | Aluminum |
| Weight | 4.15 LB |