Product details
- 4 Station Aluminum Junction Manifold
- Ports Out Two Opposite Sides
- 1/4" NPTF Side Ports
Specifications
Port Type | NPTF |
Side Ports | 1/4 |
Port Location | Two Opposite Sides |
Material | Aluminum |
No. of Stations | 4 |
Weight | 2.25 LB |
Have an account? Sign in
Port Type | NPTF |
Side Ports | 1/4 |
Port Location | Two Opposite Sides |
Material | Aluminum |
No. of Stations | 4 |
Weight | 2.25 LB |