- 4 Station Aluminum Junction Manifold
- Ports Out Two Opposite Sides
- SAE-12 Side Ports
| Port Type | SAE |
| Side Ports | SAE-12 |
| Port Location | Two Opposite Sides |
| No. of Stations | 4 |
| Material | Aluminum |
| Weight | 7.65 LB |
| Port Type | SAE |
| Side Ports | SAE-12 |
| Port Location | Two Opposite Sides |
| No. of Stations | 4 |
| Material | Aluminum |
| Weight | 7.65 LB |