- 6 Station Aluminum Junction Manifold
- Ports Out Two Opposite Sides
- 1/4" NPTF Side Ports
| Material | Aluminum |
| Port Type | NPTF |
| Side Ports | 1/4 |
| No. of Stations | 6 |
| Port Location | Two Opposite Sides |
| Weight | 3.3 LB |
| Material | Aluminum |
| Port Type | NPTF |
| Side Ports | 1/4 |
| No. of Stations | 6 |
| Port Location | Two Opposite Sides |
| Weight | 3.3 LB |