- 6 Station Aluminum Junction Manifold
- Ports Out Two Opposite Sides
- SAE-8 Side Ports
| No. of Stations | 6 |
| Side Ports | SAE-8 |
| Material | Aluminum |
| Port Location | Two Opposite Sides |
| Port Type | SAE |
| Weight | 5.6 LB |
| No. of Stations | 6 |
| Side Ports | SAE-8 |
| Material | Aluminum |
| Port Location | Two Opposite Sides |
| Port Type | SAE |
| Weight | 5.6 LB |