- 6 Station Aluminum Junction Manifold
- Ports Out Two Opposite Sides
- SAE-24 Side Ports
| Material | Aluminum |
| Port Type | SAE |
| Side Ports | SAE-24 |
| Port Location | Two Opposite Sides |
| No. of Stations | 6 |
| Weight | 2.0 LB |
| Material | Aluminum |
| Port Type | SAE |
| Side Ports | SAE-24 |
| Port Location | Two Opposite Sides |
| No. of Stations | 6 |
| Weight | 2.0 LB |