- 8 Station Aluminum Junction Manifold
- Ports Out Two Opposite Sides
- SAE-4 Side Ports
| Side Ports | SAE-4 |
| Port Type | SAE |
| Material | Aluminum |
| Port Location | Two Opposite Sides |
| No. of Stations | 8 |
| Weight | 2.0 LB |
| Side Ports | SAE-4 |
| Port Type | SAE |
| Material | Aluminum |
| Port Location | Two Opposite Sides |
| No. of Stations | 8 |
| Weight | 2.0 LB |