text.skipToContent text.skipToNavigation


AJ1800806S

Junction Manifold

Item #100173470
each
    Shipment Options

Product details

  • 8 Station Aluminum Junction Manifold
  • Ports Out Two Opposite Sides
  • SAE-6 Side Ports

Specifications

Port Type SAE
Port Location Two Opposite Sides
No. of Stations 8
Side Ports SAE-6
Material Aluminum
Weight 5.05 LB

You May Also Like