- 8 Station Aluminum Junction Manifold
- Ports Out Two Opposite Sides
- 3/4" NPTF Side Ports
| Port Type | NPTF |
| Side Ports | 3/4 |
| No. of Stations | 8 |
| Material | Aluminum |
| Port Location | Two Opposite Sides |
| Weight | 2.0 LB |
| Port Type | NPTF |
| Side Ports | 3/4 |
| No. of Stations | 8 |
| Material | Aluminum |
| Port Location | Two Opposite Sides |
| Weight | 2.0 LB |